Motion
40TTA28-35
Torque Limiter Sprocket - 40 Chain, 28 Tooth, 4.74 in OD, For Use With Size TT35 Torque Limiter
Mi Item #03144738
MFR #40TTA28-35
Price$198.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Limiter Sprocket - 40 Chain, 28 Tooth, 4.74 in OD, For Use With Size TT35 Torque Limiter
Mi Item #03144738
MFR #40TTA28-35

Mfr description
40TTA28-35 SPK ROLLER TORQUE LIMITER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$198.42/each

Specifications

Dimensions

  • Bore Diameter
    2 in
  • Outside Diameter
    4.74 in
  • Pitch Diameter
    4.4657 in
  • Weight
    1.10 lbs

Details

  • Chain Number
    40
  • For Use With
    TT35
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950077703
  • Material
    Steel
  • Max Rpm
    3405 rpm
  • Number Of Teeth
    28
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)