1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Plews & Edelmann
50-337
LubriMatic Lever Type Oiler, Capacity: 1pt, Body Material: Steel, Spout Type: Flexible, Spout Length: 9"
Mi Item #
03144761
MFR #
50-337
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Chemicals, Lubricants and Equipment
Lubrication Equipment
Oil Funnels, Cans and Hand-Held Oilers
Plews & Edelmann 50-337
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plews & Edelmann
50-337
LubriMatic Lever Type Oiler, Capacity: 1pt, Body Material: Steel, Spout Type: Flexible, Spout Length: 9"
Mi Item #
03144761
MFR #
50-337
Mfr description
50-337 1PT.OILER W/9"SPOUT
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Spout Length
9 in
Details
Body Material
Steel
Capacity
1 pt (US)
Finish Coating
Epoxy
Spout Type
Flexible
Type
Lever Type Oiler
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items