Motion
XTB20 X 1-15/16

DODGE
XTB20 X 1-15/16

XT Conveyor Bushing - XTB20 Bushing, 1.9375 in Bore, 3.7500 in Flg OD, 1.4063 in LTB, Steel or Gray Cast Iron Material
Mi Item #03144931
MFR #XTB20 X 1-15/16
Price$103.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
XTB20 X 1-15/16

XT Conveyor Bushing - XTB20 Bushing, 1.9375 in Bore, 3.7500 in Flg OD, 1.4063 in LTB, Steel or Gray Cast Iron Material
Mi Item #03144931
MFR #XTB20 X 1-15/16

Mfr description
XTB20 X 1-15/16" BUSHING 226846
  • Designed for conveyor pulley applications
  • 2 in./ft. taper for easy on, easy off
  • Offered in Steel or Gray Cast Iron
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$103.35/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Bushing Size
    XTB20
  • Flange Outside Diameter
    3.7500 in
  • Keyway Size
    1/2 x 3/16 in

Details

  • Manufacturer Catalog Number
    226846
  • Material
    Steel or Gray Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)