Specifications
Dimensions
- Bore Diameter130 mm
Details
- Bore TypeStraight
- Manufacturer Upc Number80067515657
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO80067515657
Overview
Mfr description
UCF326-130MM 4-BOLT HEAVY DTY FLG BRG-