Motion
223014
Oil Seal - Solid, 30 mm Shaft Dia., 45.20 mm OD, 6 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #03145131
MFR #223014
Price$19.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 30 mm Shaft Dia., 45.20 mm OD, 6 mm Overall Width, Nitrile Rubber (NBR) Lip Material
Mi Item #03145131
MFR #223014

Mfr description
223014 SEAL
  • Low cost
  • Good low temp capability.
  • Low swell in hydrocarbon fluids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.41/each

Specifications

Dimensions

  • Outside Diameter
    45.20 mm
  • Overall Width
    6 mm
  • Shaft Diameter
    30 mm
  • Weight
    0.05 lbs

Details

  • Lip Material
    Nitrile
  • Lip Type
    Multi-Lip with Spring
  • Manufacturer Upc Number
    053893470269
  • ManufacturerName (description attribute)
    Timken National Seals
  • Seal Type
    Multi Lip
  • Solid / Split
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)