Motion
7045-02-12
7045-02-12 FITTING
Mi Item #03145236
MFR #7045-02-12
Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7045-02-12 FITTING
Mi Item #03145236
MFR #7045-02-12

Mfr description
7045-02-12 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.02/each

Specifications

Dimensions

  • End 1 Size
    1/8 in, 12 mm
  • End 1 Size Type
    1/8 NPTF
  • End 2 Size
    1/8 in, 12 mm
  • End 2 Size Type
    M12 mm
  • Hex Body
    19.1
  • Overall Length
    25.5
  • Thread Depth
    8.5
  • Thread Size 2
    M12X1.5

Details

  • Adapter Type
    Straight Adapter
  • Both Ends Gender Type
    Female to Male
  • Both Ends Style/Type
    NPTF to O-Ring Boss
  • Description Keyword
    1/8 in Female Pipe Rigid x 12 mm Male Metric
  • End 1 Style
    Female Pipe Rigid
  • End 1 Thread
    (NPTF) 1/8–27
  • End 2 Style
    Male Metric
  • End 2 Thread
    1/8-27 NPTF, M12X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Steel
  • Plating
    CR3
  • Series
    7045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)