Motion
XB-4
Male Threaded Left Hand Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
Mi Item #03145469
MFR #XB-4
Price$69.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Male Threaded Left Hand Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 5/16-24 in, Maintenance Free/Self-Lubricating
Mi Item #03145469
MFR #XB-4

Mfr description
XB-4T MALE L/H ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.84/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Head Diameter
    0.8750 in
  • Head Width
    0.218 in
  • Thread Size
    5/16-24

Details

  • Ball Material
    Chrome-Plated Steel
  • Housing Material
    Steel
  • Lubrication Type
    Self-Lubricating
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Rod End Type
    Male
  • Thread Direction
    Left Hand
  • UPC_NO
    190029051708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)