Motion
5635 OLPSW2
Hose Reel with Hose - 300 psi, 3/8 NPT - Female Inlet
MI ITEM #03145532
MFR #5635 OLPSW2
List Price$1,490.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose Reel with Hose - 300 psi, 3/8 NPT - Female Inlet
MI ITEM #03145532
MFR #5635 OLPSW2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,490.36/each for your price

Overview

Mfr description
5635 OLPSW2 HOSE REEL

Specifications

  • Hose Inside Diameter
    3/8 in
  • Nominal Hose Outer Diameter
    1/2 in
  • Hose Length
    35 ft
  • Reel Inlet
    3/8 NPT - Female
  • Rated Pressure
    300 psi
  • Hose Outlet
    1/4 NPT - Male
  • Maximum Temperature
    150 °F
  • Weight
    25 lbs
  • Reel Outlet
    1/4 NPT - Female

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought