Motion
SN22-80-420-530

ROLLON CORP
SN22-80-420-530

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 22 mm, Overall Length: 80 mm
Mi Item #03145617
MFR #SN22-80-420-530
Price$331.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLON CORP
SN22-80-420-530

Cam Guided U-Shape Carriage - SN, Nominal Diameter: 22 mm, Overall Length: 80 mm
Mi Item #03145617
MFR #SN22-80-420-530

Mfr description
SN22-80-500-610, SIZE 22 EASYSLIDE
  • Guide rails and sliders are made of cold-drawn bearing steel, ball cage is made of steel while the balls are made of hardened bearing steel
  • Raceways of the guide rails and sliders are induction hardened
  • Long service life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.50/each

Specifications

Dimensions

  • Nominal Diameter
    22 mm
  • Overall Length
    80 mm
  • Weight
    0.9922 lbs

Details

  • Axial Static Load Capacity
    1848 N
  • Measurement Standard
    Metric
  • Operating Temperature
    -20°C/+120°C
  • Package Quantity
    1
  • Radial Static Load Capacity
    2640 N
  • Rail Style
    Easyslide
  • Series
    SN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)