Motion
29287
Flatgasket Gasket Sealant - Paste, Black Color, 300 ml, Cartridge
MI ITEM #03145740
MFR #29287
Your Price$274.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flatgasket Gasket Sealant - Paste, Black Color, 300 ml, Cartridge
MI ITEM #03145740
MFR #29287

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$274.15/each(List $315.27)

Overview

Mfr description
233956 29287 5950 FAST GSK BK 300ML CQ/

Specifications

  • Package Size
    300 ml
  • Package Type
    Cartridge
  • Product Form
    Paste
  • Chemical Base
    Acetoxy Silicone
  • Color
    Black
  • Max Pressure
    0.62 MPa
  • Application
    Gaskets
  • UPC_NO
    079340292871

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought