Motion
29487
Adhesive - Glass, Metal Compatible, 1 L Package, Transparent color
MI ITEM #03145742
MFR #29487
List Price$829.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Glass, Metal Compatible, 1 L Package, Transparent color
MI ITEM #03145742
MFR #29487

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$829.56/each for your price

Overview

Mfr description
234138 29487 3494 VIS/UV ADH 1 LT BO

Specifications

  • Material Comp
    Glass, Metal
  • Color
    Transparent
  • Flammability
    Flammable
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Package Size
    1 L
  • Operating Temperature Range
    -65 to +300 °F
  • Shear Strength
    2440 psi
  • Type
    Coarse, Large Particle Abrasion Resistant Wearing Compound
  • UPC_NO
    079340294875

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought