Motion
36480
Adhesive - Glass, Metal, Thermoplastic, Thermoset Plastic Compatible, 25 ml Package, White color
Mi Item #03145756
MFR #36480
Price$96.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Glass, Metal, Thermoplastic, Thermoset Plastic Compatible, 25 ml Package, White color
Mi Item #03145756
MFR #36480

Mfr description
434088 36480 3943 LIGHT CURE ADHES 25ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$96.53/each

Specifications

Dimensions

  • Package Size
    25 ml

Details

  • Color
    White
  • Flammability
    Flammable
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Syringe
  • UPC_NO
    079340364806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)