1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
36481
Adhesive - Glass, Metal, Thermoplastic, Thermoset Plastic Compatible, 1 L Package, White color
MI ITEM #
03145757
MFR #
36481
Price
$831.26
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION 36481
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
36481
Adhesive - Glass, Metal, Thermoplastic, Thermoset Plastic Compatible, 1 L Package, White color
MI ITEM #
03145757
MFR #
36481
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price
$831.26
/each
Qty
Add to Cart
Specifications
Dimensions
Package Size
1 L
Details
Color
White
Flammability
Flammable
Operating Temperature Range
-65 to +300 °F
Package Type
Bottle
UPC_NO
079340364813
Overview
Mfr description
434089 36481 3942 LIGHT CURE ADH 1LT BO
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought