1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
36484
Adhesive - Glass, Metal, PVC, Polycarbonate, Thermoplastic Compatible, 25 ml Package, White color
MI ITEM #
03145759
MFR #
36484
List Price
$95.09
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION 36484
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
36484
Adhesive - Glass, Metal, PVC, Polycarbonate, Thermoplastic Compatible, 25 ml Package, White color
MI ITEM #
03145759
MFR #
36484
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price
$95.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
434102 36484 3921 LIGHT CURE ADHES 25ML
Specifications
Color
White
Flammability
Flammable
Package Type
Syringe
Package Size
25 ml
Operating Temperature Range
-65 to +300 °F
UPC_NO
079340364844
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data