Motion
36488
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #03145761
MFR #36488
Price$86.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #03145761
MFR #36488

Mfr description
434105 36488 3924 LIGHT CURE ADHES 25ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$86.43/each

Specifications

Dimensions

  • Package Size
    25 ml

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Transparent
  • Material Comp
    Glass, Metal, PVC, Polycarbonate, Thermoplastic
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Syringe
  • Product Form
    Liquid
  • UPC_NO
    079340364882
  • Viscosity
    1,100 cP
  • Viscosity Class
    Medium Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)