Motion
36489
Acrylic Adhesive - 1 L, Bottle
MI ITEM #03145762
MFR #36489
List Price$807.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
MI ITEM #03145762
MFR #36489

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
List Price$807.22/each for your price

Overview

Mfr description
434106 36489 3924 LIGHT CURE ADH 1LT BO

Specifications

  • Material Comp
    Glass, Metal, PVC, Polycarbonate, Thermoplastic
  • Color
    Transparent
  • Acrylic Type
    Acrylic
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Application
    Bonding
  • Package Size
    1 L
  • Operating Temperature Range
    -65 to +300 °F
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    1,100 cP
  • UPC_NO
    079340364899

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought