Motion
36492
Acrylic Adhesive - 25 ml, Bottle
Mi Item #03145763
MFR #36492
Price$84.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Bottle
Mi Item #03145763
MFR #36492

Mfr description
434108 36492 3926 LIGHT CURE ADHES 25ML
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$84.76/each

Specifications

Dimensions

  • Package Size
    25 ml

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Transparent
  • Material Comp
    Glass, Metal, PVC, Polycarbonate, Thermoplastic
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340364929
  • Viscosity
    4,500 cP
  • Viscosity Class
    Medium Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)