Motion
36493
Acrylic Adhesive - 1 L, Bottle
MI ITEM #03145764
MFR #36493
Price$847.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
MI ITEM #03145764
MFR #36493

Mfr description
434109 36493 3926 LIGHT CURE ADH 1LT BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$847.09/each

Specifications

Dimensions

  • Package Size
    1 L

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Transparent
  • Material Comp
    Glass, Metal, PVC, Polycarbonate, Thermoplastic
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340364936
  • Viscosity
    4,500 cP
  • Viscosity Class
    Medium Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)