1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
36768
Adhesive - Metal, Ceramic, Glass, Plastic Compatible, 30 ml Package, Gray color
MI ITEM #
03145771
MFR #
36768
Price
$201.80
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION 36768
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
36768
Adhesive - Metal, Ceramic, Glass, Plastic Compatible, 30 ml Package, Gray color
MI ITEM #
03145771
MFR #
36768
Mfr description
443949 36768 3984 HYSOL H/C EPOXY 30ML
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$201
.80
/each
Add to Cart
Specifications
Dimensions
Package Size
30 ml
Details
Color
Gray
Material Comp
Ceramic, Glass, Metal, Plastic
Operating Temperature Range
-65 to +300 °F
Package Type
Syringe
UPC_NO
079340367685
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items