Motion
36805
Acrylic Adhesive - 1 L, Bottle
Mi Item #03145778
MFR #36805
Price$722.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
Mi Item #03145778
MFR #36805

Mfr description
444375 36805 3971 LIGHT CURE ADH 1LT BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$722.30/each

Specifications

Dimensions

  • Package Size
    1 L

Details

  • Acrylic Type
    Acrylic
  • Application
    Bonding
  • Color
    Transparent
  • Material Comp
    Metal, PVC, Polyurethane, Thermoplastic
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340368057
  • Viscosity
    320 cP
  • Viscosity Class
    Low Viscosity
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)