Motion
37316
Mi Item #03145783
MFR #37316
Price$310.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03145783
MFR #37316

Mfr description
476904 37316 FM MARINE CHOCK ORANGE KT
  • Self-leveling, fast curing, non-shrinking grout
  • Outstanding chemical and vibration resistance and compressive strength to withstand maximum loads
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$310.89/each

Specifications

Dimensions

  • Package Size
    1 gal (US)

Details

  • Application
    Grouting, Leveling
  • Application Time
    10 min
  • Color
    Orange
  • Functional Cure Time
    24 hr
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)