Motion
4861
Adhesive - Elastomer, Glass, Metal, Plastic, Rubber, Thermoplastic Compatible, 20 g Package, 24 hr Cure Time, Transparent color
MI ITEM #03145785
MFR #4861
Price$71.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Elastomer, Glass, Metal, Plastic, Rubber, Thermoplastic Compatible, 20 g Package, 24 hr Cure Time, Transparent color
MI ITEM #03145785
MFR #4861

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$71.65/each

Specifications

Dimensions

  • Package Size
    20 g
  • Shear Strength
    2465 psi

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Flammability
    Flammable
  • Material Comp
    Cyanoacrylate
  • Operating Temperature Range
    -65 to +125 °F
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340377080

Overview

Mfr description
518485 37708 4861 PRISM INST ADH 20GR BO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought