1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
37711
Adhesive - Elastomer, Glass, Metal, Plastic, Rubber, Thermoplastic Compatible, 1 lb Package, 24 hr Cure Time, Transparent color
MI ITEM #
03145786
MFR #
37711
Price
$543.51
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION 37711
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
37711
Adhesive - Elastomer, Glass, Metal, Plastic, Rubber, Thermoplastic Compatible, 1 lb Package, 24 hr Cure Time, Transparent color
MI ITEM #
03145786
MFR #
37711
Mfr description
518547 37711 4861 PRISM INST ADH 1LB BO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$543
.51
/each
Add to Cart
Specifications
Dimensions
Package Size
1 lb
Shear Strength
2465 psi
Details
Color
Transparent
Cure Time
24 hr
Flammability
Flammable
Operating Temperature Range
-65 to +125 °F
Package Type
Bottle
UPC_NO
079340377110
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items