Motion
4851
Adhesive - Cyanoacrylate Compatible, 20 g Package, 24 hr Cure Time, Transparent color
MI ITEM #03145787
MFR #4851
List Price$71.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - Cyanoacrylate Compatible, 20 g Package, 24 hr Cure Time, Transparent color
MI ITEM #03145787
MFR #4851

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$71.98/each for your price

Overview

Mfr description
524540 37732 4851 PRISM INST ADH 20GR BO

Specifications

  • Material Comp
    Cyanoacrylate
  • Cure Time
    24 hr
  • Color
    Transparent
  • Flammability
    Flammable
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Package Size
    20 g
  • Operating Temperature Range
    -65 to +125 °F
  • Shear Strength
    2175 psi
  • UPC_NO
    079340377325

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought