Motion
38145
Cyanoacrylate Adhesive - Clear, 20 g, Bottle, Liquid
MI ITEM #03145789
MFR #38145
List Price$61.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyanoacrylate Adhesive - Clear, 20 g, Bottle, Liquid
MI ITEM #03145789
MFR #38145

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request
List Price$61.28/each for your price

Overview

Mfr description
528576 38145 4501 PRISM 20GR BO

Specifications

  • Product Form
    Liquid
  • Package Type
    Bottle
  • Package Size
    20 g
  • Viscosity
    25 cP
  • Color
    Clear
  • UPC_NO
    079340381452
  • Application
    Bonding
  • Container Size
    20 g
  • Fixture Time
    5 min.
  • Series
    4501
  • Specific Gravity
    1.1
  • Volatile Organic Compound Content
    Less Than20 g/L
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought