Motion
38181
High Pressure, High Temperature Anti-Seize Lubricant - 7 g, Pouch, Color: Silver
MI ITEM #03145792
MFR #38181
List Price$2.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Pressure, High Temperature Anti-Seize Lubricant - 7 g, Pouch, Color: Silver
MI ITEM #03145792
MFR #38181

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2.75/each for your price

Overview

Mfr description
531668 38181 SILVER ANTI-SEIZE 7GR PCH

Specifications

  • Type
    High Pressure, High Temperature
  • Container Size
    7 g
  • Composition
    Aluminum, Calcium Oxide, Graphite, Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Quartz Silica, Straight-Run Middle Petroleum Distillates
  • Color
    Silver
  • Temperature Range
    Maximum of +1600 °F
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • UPC_NO
    079340381810
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought