Motion
38210
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #03145793
MFR #38210
List Price$100.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 25 ml, Syringe
MI ITEM #03145793
MFR #38210

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.82/each for your price

Overview

Mfr description
534429 38210 3944 LIGHT CURE ADHES 25ML

Specifications

  • Material Comp
    Glass, Metal, PVC, Polycarbonate, Thermoplastic
  • Color
    Yellow
  • Acrylic Type
    Urethane Acrylate
  • Product Form
    Liquid
  • Package Type
    Syringe
  • Application
    Bonding
  • Package Size
    25 ml
  • Operating Temperature Range
    -65 to +300 °F
  • Viscosity Class
    Medium Viscosity
  • Viscosity
    5,000 cP
  • UPC_NO
    079340382107

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought