Motion
39186
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
MI ITEM #03145812
MFR #39186
Price$62.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Medium, Blue, Anaerobic, 50 ml, Bottle
MI ITEM #03145812
MFR #39186

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.31/each

Specifications

Dimensions

  • Package Size
    50 ml

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    85 in
  • Color
    Blue
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Operating Temperature Range
    -65 to +300 °F
  • Package Type
    Bottle
  • Prevailing Torque Strength
    170 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Medium
  • UPC_NO
    079340391864

Overview

Mfr description
645093 39186 220 THREADLOCKER 50ML BO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought