Motion
39214
Cyanoacrylate Adhesive - Clear, 20 g, Bottle, Liquid
Mi Item #03145815
MFR #39214
Price$66.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyanoacrylate Adhesive - Clear, 20 g, Bottle, Liquid
Mi Item #03145815
MFR #39214

Mfr description
650493 39214 4503 INS ADH 20GR BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$66.50/each

Specifications

Dimensions

  • Container Size
    20 g
  • Package Size
    20 g
  • Specific Gravity
    1.1
  • Weight
    0.07 lbs

Details

  • Application
    Bonding
  • Color
    Clear
  • Fixture Time
    5 min.
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    4503
  • UPC_NO
    079340392144
  • Viscosity
    800 cP
  • Volatile Organic Compound Content
    Less Than20 g/L
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)