Motion
39341
Multipurpose Grease - General Purpose, PTFE, Synthetic Oil Composition, 2 NLGI Grade, 3 oz Size, Tube Container, White Color, Food Grade
MI ITEM #03145820
MFR #39341
Your Price$17.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Synthetic Oil Composition, 2 NLGI Grade, 3 oz Size, Tube Container, White Color, Food Grade
MI ITEM #03145820
MFR #39341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$17.28/each(List $19.87)

Overview

Mfr description
675961 39341 LOC CLEAR SYN GREASE 3OZ TB

Specifications

  • Application
    Multipurpose
  • Type
    General Purpose
  • NLGI Grade
    2
  • Container Size
    3 oz
  • Container Type
    Tube
  • Composition
    PTFE, Synthetic Oil
  • Food Grade
    Food Grade
  • Certification
    NSF H1
  • Dropping Point
    +590 °F
  • Color
    White
  • Max Operating Temperature
    232 °C
  • Min Operating Temperature
    -42 °C
  • Flammability
    Non-Flammable
  • UPC_NO
    079340393417
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought