Motion
39342
Multipurpose Grease - General Purpose, PTFE, Synthetic Oil Composition, 2 NLGI Grade, 400 g Size, Cartridge Container, White Color, Food Grade
Mi Item #03145821
MFR #39342
Price$33.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multipurpose Grease - General Purpose, PTFE, Synthetic Oil Composition, 2 NLGI Grade, 400 g Size, Cartridge Container, White Color, Food Grade
Mi Item #03145821
MFR #39342

Mfr description
675962 39342 LOC CLEAR SYN GREASE 400GR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.73/each

Specifications

Dimensions

  • Container Size
    400 g
  • NLGI Grade
    2
  • Weight
    1.03 lbs

Details

  • Application
    Multipurpose
  • Certification
    NSF H1
  • Color
    White
  • Composition
    PTFE, Synthetic Oil
  • Container Type
    Cartridge
  • Dropping Point
    +590 °F
  • Flammability
    Non-Flammable
  • Food Grade
    Food Grade
  • Type
    General Purpose
  • UPC_NO
    079340393424
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)