Motion
39643
C5-A High Temperature Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Copper
MI ITEM #03145824
MFR #39643
Price$54.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-A High Temperature Anti-Seize Lubricant - 1 lb, Brush Top Can, Color: Copper
MI ITEM #03145824
MFR #39643

Mfr description
233317 39643 C5-A 1 LB B-T METAL CAN
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$54.34/each

Specifications

Dimensions

  • Container Size
    1 lb
  • Weight
    1.22 lbs

Details

  • Color
    Copper
  • Composition
    Calcium Dihydroxide, Copper, Graphite, Hydrotreated Heavy Naphthenic Petroleum Distillates, Light Naphthenic Hydrotreated Mineral Oil, Quartz Silica
  • Regulations
    OSHA Regulation 29 C.F.R. 1910.1200
  • Temperature Range
    -29 to +982 °C
  • Type
    High Temperature
  • UPC_NO
    079340396432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)