Motion
40404
Potting Compound - Silicone, Cartridge, 300 ml
MI ITEM #03145841
MFR #40404
Your Price$183.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Potting Compound - Silicone, Cartridge, 300 ml
MI ITEM #03145841
MFR #40404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$183.40/each(List $210.91)

Overview

Mfr description
735868 40404 5040 NTR CR AL RTV 300ML

Specifications

  • Chemical Base
    Silicone
  • Package Type
    Cartridge
  • Package Size
    300 ml
  • Product Form
    Liquid
  • Hardness
    30 Shore A
  • Cure Time
    72 hr
  • Color
    White
  • Operating Temperature Range
    Maximum of +200 °C
  • Max Operating Temperature
    +200 °C
  • Weight
    0.83 lbs
  • UPC_NO
    079340404045

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought