Overview
Mfr description
735869 40405 5040 NTR CR ALK RTV 85GR
Specifications
- Package Size85 g
- Package TypeTube
- Product FormPaste
- Chemical BaseAlkoxy Silicone
- ColorTransparent
- ApplicationCoating, Sealing
- Viscosity35000 cP
- UPC_NO079340404052
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data