Motion
40408
Silicone Sealant - Transparent, Elastomer Base, Cartridge, 300 ml, 24 hr Cure Time, Form: Paste
MI ITEM #03145843
MFR #40408
Your Price$278.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Transparent, Elastomer Base, Cartridge, 300 ml, 24 hr Cure Time, Form: Paste
MI ITEM #03145843
MFR #40408

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$278.50/each(List $320.27)

Overview

Mfr description
735891 40408 5045 NEUTR CR ALK RTV

Specifications

  • Color
    Transparent
  • Application
    Gaskets, Sealing
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +400 °F
  • Package Size
    300 ml
  • Package Type
    Cartridge
  • UPC_NO
    079340404083
  • Weight
    0.84 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought