Motion
40409
Silicone Sealant - Transparent, Elastomer Base, Tube, 3 oz, 24 hr Cure Time, Form: Paste
MI ITEM #03145844
MFR #40409
Your Price$93.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - Transparent, Elastomer Base, Tube, 3 oz, 24 hr Cure Time, Form: Paste
MI ITEM #03145844
MFR #40409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.87/each(List $107.95)

Overview

Mfr description
735892 40409 5045 NTRL CR ALK RTV

Specifications

  • Color
    Transparent
  • Application
    Gaskets, Sealing
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +400 °F
  • Package Size
    3 oz
  • Package Type
    Tube
  • UPC_NO
    079340404090
  • Weight
    0.22 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought