Motion
40438
Nuva-Sil Silicone Sealant - Yellow, Silicone Base, 300 ml, Cartridge, 72 hr Cure Time, Form: Paste
MI ITEM #03145845
MFR #40438
Your Price$257.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nuva-Sil Silicone Sealant - Yellow, Silicone Base, 300 ml, Cartridge, 72 hr Cure Time, Form: Paste
MI ITEM #03145845
MFR #40438

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$257.87/each(List $309.44)

Overview

Mfr description
742348 40438 5039 NUVA-SIL 300ML CQ/BN

Specifications

  • Color
    Yellow
  • Chemical Base
    Silicone
  • Application
    Bonding, Gaskets, Sealing
  • Cure Time
    72 hr
  • Package Size
    300 ml
  • Package Type
    Cartridge
  • Product Form
    Paste
  • UPC_NO
    079340404380
  • Prop 65 Statement
    Reproductive Harm
  • Weight
    0.82 lbs
  • Specific Gravity
    1.05 @ 25 °C
  • VOC Content
    36.75 g/L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought