Motion
40792
Epoxy Resin - Ceramic, Glass, Metal, Plastic Compatible, 25 ml Package, White color
MI ITEM #03145857
MFR #40792
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Epoxy Resin - Ceramic, Glass, Metal, Plastic Compatible, 25 ml Package, White color
MI ITEM #03145857
MFR #40792

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
802649 40792 3355 PRE-ACT EPOXY 25ML SYR

Specifications

  • Color
    White
  • Flammability
    Flammable
  • Package Type
    Syringe
  • Package Size
    25 ml
  • Operating Temperature Range
    -54 to +176 °C
  • Shear Strength
    2200 to 5500 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought