Motion
40969
Silicone Sealant - White, Elastomer Base, Cartridge, 300 ml, 24 hr Cure Time, Form: Paste
MI ITEM #03145864
MFR #40969
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Sealant - White, Elastomer Base, Cartridge, 300 ml, 24 hr Cure Time, Form: Paste
MI ITEM #03145864
MFR #40969

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
837532 40969 5905 RTV SILICNWHITE 300ML

Specifications

  • Color
    White
  • Application
    Gaskets, Sealing
  • Cure Time
    24 hr
  • Operating Temperature Range
    -65 to +500 °F
  • Package Size
    300 ml
  • Package Type
    Cartridge
  • Weight
    0.99 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text