Overview
Mfr description
544248 98062 NEEDLE18GATAPERGREEN1000PK
Specifications
- TypeNeedle
- For Use With300 ml Cartridge Pusher, Loctite 300 ml Pneumatic Cartridge Dispensing Retainer, Loctite Benchtop Peristaltic Dispenser, Loctite Bond-A-Matic 3000 Dispenser 0-100 psi, Loctite Bond-A-Matic 3000 Dispenser 0-15 psi, Loctite Bond-A-Matic 3000 Reservoir, Loctite Cyanoacrylate Dispense Valve, Loctite Digital Syringe Dispensing System, Loctite Foot Pedal Dispenser, Loctite Integrated Semi-Automatic Dispenser, Loctite LV Hand-Held Applicator, Loctite POSI-LINK Dispensing System, Loctite Precision Syringe Dispensing System, Loctite SHOT MISER Dispense Valve, Loctite SHOT MISER Reservoir, Loctite SHOT MISER Valve Controller, Loctite Stationary Applicator Valve, Loctite VARI-DROP Applicators, Pneumatic Handheld 300 ml Dispenser
- MaterialPolyethylene
- Opening Size1-1/4 in
- Package Quantity1000
- UPC_NO079340980624
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data