Motion
98172
Adhesive Needle - Qty 1000
MI ITEM #03145914
MFR #98172
List Price$1,243.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Needle - Qty 1000
MI ITEM #03145914
MFR #98172

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,243.56/each for your price

Overview

Mfr description
570569 98172 NEEDLE21GA1.5"SSPURP1000PK

Specifications

  • Type
    Needle
  • For Use With
    Loctite Benchtop Peristaltic Dispenser, Loctite Bond-A-Matic 3000 Dispenser 0-100 psi, Loctite Bond-A-Matic 3000 Dispenser 0-15 psi, Loctite Bond-A-Matic 3000 Reservoir, Loctite Cyanoacrylate Dispense Valve, Loctite Digital Syringe Dispensing System, Loctite Foot Pedal Dispenser, Loctite Integrated Semi-Automatic Dispenser, Loctite LV Hand-Held Applicator, Loctite POSI-LINK Dispensing System, Loctite Precision Syringe Dispensing System, Loctite SHOT MISER Dispense Valve, Loctite SHOT MISER Reservoir, Loctite SHOT MISER Valve Controller, Loctite Stationary Applicator Valve, Loctite VARI-DROP Applicators
  • Material
    Stainless Steel
  • Opening Size
    1-1/2 in
  • Package Quantity
    1000
  • UPC_NO
    079340981720

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought