1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
98349
Adhesive Bottle, Bottle Type: Dispensing Cap, Capacity: 4oz, 8oz, Material: Polyethylene
MI ITEM #
03145973
MFR #
98349
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
LOCTITE CORPORATION 98349
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
98349
Adhesive Bottle, Bottle Type: Dispensing Cap, Capacity: 4oz, 8oz, Material: Polyethylene
MI ITEM #
03145973
MFR #
98349
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
570632 98349 DUNCE CAP4-8OZ BOTTLES 50PK
Specifications
Bottle Type
Dispensing Cap
Capacity
4 oz, 8 oz
Material
Polyethylene
Compatible Adhesives
Cyanoacrylate Adhesives
Weight
0.44 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought