Motion
98452
Safety Glasses - Orange Lens, Polycarbonate, Universal Size
MI ITEM #03146010
MFR #98452
Your Price$93.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety Glasses - Orange Lens, Polycarbonate, Universal Size
MI ITEM #03146010
MFR #98452

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$93.45/each(List $107.47)

Overview

Mfr description
717763 98452 SAFETY GLASSES UV ORANGE

Specifications

  • Type
    Safety Glasses
  • Lens Color
    Orange
  • Lens Material
    Polycarbonate
  • Size
    Universal
  • Frame Style
    Frameless
  • UV Protection
    Provides UV Protection
  • Approval Listing Regulations
    Z87.1/CSA Z 94.3
  • UPC_NO
    079340984523
  • Weight
    0.23 lbs
  • Lens Color Family
    Orange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text