Motion
98622
Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
MI ITEM #03146049
MFR #98622
Your Price$12.32/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Mixing Nozzle - 1:1, 2:1, 4:1 Mix Ratio, Qty 10
MI ITEM #03146049
MFR #98622

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$12.32/pk(List $17.25)

Overview

Mfr description
833940 98622 STATC MIXER50ML20ELUER 10PK
  • Luer tip (accepts dispense needles)
  • Overall length: 5.9”
  • Inside diameter: 0.250”
  • Housing: Polypropylene
  • Tip hole size: 0.070”

Specifications

  • Type
    Mixing Nozzle
  • For Use With
    A-Style Cartridges
  • Opening Size
    0.07 in
  • Cartridge Size
    50 ml
  • Mix Ratio
    1:1, 2:1, 4:1
  • Package Quantity
    10
  • UPC_NO
    079340986220

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought