Motion
98346
Adhesive Bottle, Bottle Type: Bottle Only - No Cap, Capacity: 4fl oz, Material: Polyethylene
MI ITEM #03146061
MFR #98346
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive Bottle, Bottle Type: Bottle Only - No Cap, Capacity: 4fl oz, Material: Polyethylene
MI ITEM #03146061
MFR #98346

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
570629 98346 SOFT SQUEEZE BOTTLE4OZ.

Specifications

  • Bottle Type
    Bottle Only - No Cap
  • Capacity
    4 fl oz (US)
  • Material
    Polyethylene
  • Package Quantity
    50
  • Compatible Adhesives
    Cyanoacrylate Adhesives
  • Weight
    4.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought