Overview
Mfr description
172541 983470 LAMP ASSY "H" BULB
Specifications
- Bulb ShapeH
- Base TypeMercury Vapor Lamp
- Wattage300 W
- Lighting TechnologyElectrodeless
- ColorSilver
- Glass TypeTransparent
- ApplicationAppliance Lamp, Heat Lamp
- Weight0.25 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data