Motion
985397
Mi Item #03146149
MFR #985397
Price$239.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03146149
MFR #985397

Mfr description
478603 985397 AIRLINE FILTER REGULATOR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$239.50/each

Specifications

Dimensions

  • Gage Port Size
    1/8 NPT in
  • Overall Length
    6-5/16 in
  • Overall Width
    2-1/4 in
  • Weight
    1.50 lbs

Details

  • Bowl Material
    Polycarbonate
  • Maximum Operating Pressure
    150 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)