Specifications
Dimensions
- Bore Diameter0.7500 in
- Outside Diameter1.7805 in
- Overall Width0.6100 in
Details
- Bore TypeStraight
- Closure TypeSingle Sealed
- DescriptionZ9504RST
- Long DescriptionThe Z9504RST Radial/Deep Groove Ball Bearing features 0.7500 in bore diameter, straight bore, double sealed closure, 1.7805 in outside diameter, and 0.6100 in width.
- Manufacturer Catalog NumberZ9504RST
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
- UPC_NO8865590664009
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)