Motion
SK2401
Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 10 hp Normal Duty, Output Current 15.3 A Normal Duty, IP 20 Rating, 50/60 Hz, Open Loop Vector Control, V/Hz Control
Mi Item #03146619
MFR #SK2401
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nidec Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/480 V ac, 10 hp Normal Duty, Output Current 15.3 A Normal Duty, IP 20 Rating, 50/60 Hz, Open Loop Vector Control, V/Hz Control
Mi Item #03146619
MFR #SK2401

Mfr description
SK-2401 COMMANDER SK, 460V, 10HP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Depth
    219 mm
  • Overall Dim Height Width Depth
    15.3 in x 6.1 in x 8.6 in
  • Overall Height
    368 mm
  • Overall Width
    155 mm
  • Weight
    15.4 lbs

Details

  • Additional Details
    9 Redefined Drive Configurations;Memory Transfer Stick;PLC Capability
  • Agency Listing
    cULus File E171230
  • Communications Option Cards
    SM-CANOPEN, SM-DEVICENET, SM-ETHERCAT, SM-ETHERNET, SM-INTERBUS, SM-PROFIBUS-DP, SM-PROFINET, SM-LON
  • Compatible Accessories
    Communications, I/O, Automation
  • Configurable Digital Inputs Outputs
    1
  • Drive Supply Voltage
    380/480 V ac
  • Enclosure Rating
    IP 20
  • Enclosure Type
    IP20
  • Encoder Connection
    Available With Sm-I/O Lite Module
  • Horsepower Rating Heavy Duty
    7-1/2 hp
  • Horsepower Rating Normal Duty
    10 hp
  • I/O Option Cards
    SM-I/O-32, SM-I/O-120V, SM-I/O-24V, SM-I/O-LITE,SM-I/O-PELV, SM-I/O-TIMER, SM-BIPOLAR
  • Input Frequency Rating
    50/60 Hz
  • Keypad / Display
    LED Keypad
  • Mounting Type
    Surface, Through-Panel
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    1
  • Number Of Digital Inputs
    2
  • Number Of Digital Outputs
    0
  • Number Of Digital Outputs Relays
    2
  • Number Of Input Phases
    3 ph
  • Number Of Option Slots
    1
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    0
  • Operating Temperature Range
    +32 to +104 °F
  • Operation Mode
    Open Loop Vector Control, V/Hz Control
  • Output Current Heavy Duty
    13 A
  • Output Current Normal Duty
    15.3 A
  • Peak Current Heavy Duty
    19.5 A
  • Peak Current Normal Duty
    17 A
  • PI / PID Controller
    PID Controller
  • Product Type
    AC Variable Frequency & Servo Drives
  • Pulse Train Input Capability
    Yes
  • Pulse Train Output Capability
    Yes
  • Remote Keypad
    SK-KEYPAD-PLUS, SK-KEYPAD-REMOTE
  • Serial Communication Device Net
    Optional With Sm-Devicenet Module
  • Serial Communication Interbus S
    Optional With Sm-Interbus Module
  • Serial Communication Modbus
    Modbus Rtu Rs485 Via Rj48
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    CANOpen, DeviceNet, EtherCAT, EtherNet/IP, Modbus TCP/IP, PROFIBUS DP, PROFINET RT
  • Serial Communication Profibus Dp
    Optional With Sm-Profibus Module
  • Series
    Commander SK
  • Standard Operating Temperature Range
    32 to +104 °F
  • Standards Met
    UL508C, EN 61800-5-1:2007, EN 61800-3:2004, EN 61000-6-2:2005, EN 61000-6-4:2007, EN 61000-3-2:2006, EN 61000-3-3:2008
  • Trade / Brand Name
    Control Techniques
  • Typical Application
    Fans, General Purpose Open Loop, Pumps
  • Warranty
    2 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)