Motion
LB68713RA

LINK-BELT
LB68713RA

Bearing Seal - Labyrinth, 5.3100 in Overall Width
Mi Item #03146677
MFR #LB68713RA
Price$231.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
LB68713RA

Bearing Seal - Labyrinth, 5.3100 in Overall Width
Mi Item #03146677
MFR #LB68713RA

Mfr description
LB68713RA SEAL RING LB6871-3RA
  • Metal Triple Ring Seal Kit for Spherical Roller Bearing Split Pillowblock Units
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$231.87/each

Specifications

Dimensions

  • Overall Height
    2.1900 in
  • Overall Length
    5.3100 in
  • Overall Width
    5.3100 in
  • Weight
    1.00 lbs
  • Width
    5.3100 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Country of Origin
    United States of America
  • Product Type
    Bearing Seals
  • Seal Type
    Labyrinth
  • Series
    LER Type
  • UPC_NO
    793699334036
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)